Zoro Homepage

Headset 321 Wired Single Carbo

  • Mfr # HSW321QCUSBC

  • Zoro # G912434495


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.55 ft
Color
Black
Features
Flexible, Noise Reduction, Microsoft Teams Button, Comfortable, Lightweight
Includes
Pointer Card, Headset Adapter USB-A to USB-C (USB-C Version Only)
Minimum Frequency Response
50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSW321QCUSBC
Zoro #
G912434495
UPC #
889728513609
Country of Origin
China

Dimensions

Cable Length
7.55 ft
Driver Size
1.18 in

Details

Color
Black
Features
Flexible, Noise Reduction, Microsoft Teams Button, Comfortable, Lightweight
Includes
Pointer Card, Headset Adapter USB-A to USB-C (USB-C Version Only)
Item
Headset
Minimum Frequency Response
50 Hz
Host Interface
USB Type A, USB Type C
Earpiece Design
On-ear
Microphone Design
Boom
Sound Mode
Mono
Integrated Microphone
Yes
Maximum Frequency Response
18 kHz
Earpiece Type
Monaural
Impedance
32 Ohm
Connectivity Technology
Wired
Microphone Technology
Noise Cancelling, Uni-directional, Electret Condenser
Environmentally Friendly
Yes
Package Contents
321-Headset, Pointer Card, Headset Adapter USB-A to USB-C (USB-C Version Only)
Green Environmental Attribute
Environmentally Friendly
Application
Mac, IP Phone, Desk Phone, PC
Max. Frequency Response
18 kHz
Series
320
Min. Frequency Response
50 Hz

Description

321 Wired Single Carbon USB-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.