Zoro Homepage

Headset 321 Wired Single Carbo

  • Mfr # HSW322QCUSBC

  • Zoro # G812434632


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.55 ft
Color
Carbon Black
Features
Ergonomic Design, Comfortable, Lightweight, Equalizer, Noise Reduction
Includes
Pointer Card, Headset Adapter USB-A to USB-C
Driver Size
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSW322QCUSBC
Zoro #
G812434632
UPC #
889728513623
Country of Origin
China

Dimensions

Cable Length
7.55 ft
Driver Size
1.18 in

Details

Color
Carbon Black
Features
Ergonomic Design, Comfortable, Lightweight, Equalizer, Noise Reduction
Includes
Pointer Card, Headset Adapter USB-A to USB-C
Item
Headset
Sound Mode
Stereo
Minimum Frequency Response
50 Hz
Maximum Frequency Response
18 kHz
Host Interface
USB Type A
Impedance
32 Ohm
Connectivity Technology
Wired
Earpiece Design
On-ear
Earpiece Type
Binaural
Package Contents
322 Headset, Pointer Card, Headset Adapter USB-A to USB-C
Compatibility
Integrated Microphone
Yes
Microphone Technology
Uni-directional, Noise Cancelling
Min. Frequency Response
50 Hz
Max. Frequency Response
18 kHz
Detachable Microphone
No
Application
IP Phone, Conferencing, Office, Mac, PC
Series
320

Description

321 Wired Single Carbon Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.