Headset 321 Wired Single Ear B
Mfr # HSW321CRJ9
Zoro # G012434531
product price: $95.84
/ea
Free Shipping & Returns
Key Features
Cable Length
6.56 ft
Color
Carbon Black
Features
Comfortable, Equalizer, Noise Reduction, Ergonomic Design, Lightweight
Sound Mode
Stereo
Earpiece Design
On-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSW321CRJ9
Zoro #
G012434531
UPC #
889728449892
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Driver Size
1.18 in
Details
Color
Carbon Black
Features
Comfortable, Equalizer, Noise Reduction, Ergonomic Design, Lightweight
Item
Headset
Sound Mode
Stereo
Earpiece Design
On-ear
Integrated Microphone
Yes
Maximum Frequency Response
18 kHz
Host Interface
RJ-9
Microphone Technology
Noise Cancelling, Uni-directional
Compatibility
Connectivity Technology
Wired
Minimum Frequency Response
50 Hz
Earpiece Type
Binaural
Impedance
32 Ohm
Max. Frequency Response
18 kHz
Min. Frequency Response
50 Hz
Detachable Microphone
No
Application
Mac, PC, Office, IP Phone, Conferencing
Series
320
Description
321 Wired Single Ear Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.