Headset 321 Wired Single On-Ea
Mfr # HSW321CUSB
Zoro # G812434533
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Cable Length
7.55 ft
Color
Carbon Black
Features
Ergonomic Design, Comfortable, Noise Reduction, Equalizer, Lightweight
Earpiece Design
On-ear
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSW321CUSB
Zoro #
G812434533
UPC #
889728449915
Country of Origin
China
Dimensions
Cable Length
7.55 ft
Driver Size
1.18 in
Details
Color
Carbon Black
Features
Ergonomic Design, Comfortable, Noise Reduction, Equalizer, Lightweight
Item
Headset
Earpiece Design
On-ear
Connectivity Technology
Wired
Impedance
32 Ohm
Integrated Microphone
Yes
Host Interface
USB Type A
Maximum Frequency Response
18 kHz
Minimum Frequency Response
50 Hz
Microphone Technology
Uni-directional, Noise Cancelling
Earpiece Type
Binaural
Sound Mode
Stereo
Compatibility
Detachable Microphone
No
Min. Frequency Response
50 Hz
Max. Frequency Response
18 kHz
Series
320
Application
Office, Conferencing, Mac, IP Phone, PC
Description
321 Wired Single On-Ear Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.