
Headset 322 Wired Dual On-Ear
Mfr # HSW322CRJ9
Zoro # G012434517
product price: $129.26
/ea
Free Shipping & Returns
Key Features
Cable Length
6.56 ft
Color
Carbon Black
Features
Comfortable, Lightweight, Equalizer, Ergonomic Design, Noise Reduction
Maximum Frequency Response
18 kHz
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSW322CRJ9
Zoro #
G012434517
UPC #
889728449908
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Driver Size
1.18 in
Details
Color
Carbon Black
Features
Comfortable, Lightweight, Equalizer, Ergonomic Design, Noise Reduction
Item
Headset
Maximum Frequency Response
18 kHz
Integrated Microphone
Yes
Connectivity Technology
Wired
Microphone Technology
Uni-directional, Noise Cancelling
Minimum Frequency Response
50 Hz
Earpiece Type
Binaural
Compatibility
Earpiece Design
On-ear
Impedance
32 Ohm
Sound Mode
Stereo
Host Interface
RJ-9
Min. Frequency Response
50 Hz
Series
320
Detachable Microphone
No
Application
Conferencing, Mac, IP Phone, Office, PC
Max. Frequency Response
18 kHz
Description
322 Wired Dual On-Ear Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.