Zoro Homepage

Headset 322 Wired Dual On-Ear

  • Mfr # HSW322CUSB

  • Zoro # G712434510


product price: $167.24
/ea
Free Shipping & Returns

Key Features

Cable Length
7.55 ft
Color
Carbon Black
Features
Ergonomic Design, Lightweight, Comfortable, Equalizer, Noise Reduction
Minimum Frequency Response
50 Hz
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSW322CUSB
Zoro #
G712434510
UPC #
889728449922
Country of Origin
China

Dimensions

Cable Length
7.55 ft
Driver Size
1.18 in

Details

Color
Carbon Black
Features
Ergonomic Design, Lightweight, Comfortable, Equalizer, Noise Reduction
Item
Headset
Minimum Frequency Response
50 Hz
Compatibility
Earpiece Design
On-ear
Integrated Microphone
Yes
Connectivity Technology
Wired
Host Interface
USB Type A
Microphone Technology
Noise Cancelling, Uni-directional
Sound Mode
Stereo
Earpiece Type
Binaural
Impedance
32 Ohm
Maximum Frequency Response
18 kHz
Application
IP Phone, Office, Conferencing, Mac, PC
Max. Frequency Response
18 kHz
Min. Frequency Response
50 Hz
Series
320
Detachable Microphone
No

Description

322 Wired Dual On-Ear Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.