Zoro Homepage

Headset 531 Wired Single

  • Mfr # CPHSW531USBA=

  • Zoro # G000487211


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Noise Canceling
Yes
Product Type
Headset
Impedance
90 Ohm
Microphone Design
Boom
Earpiece Design
Over-the-head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHSW531USBA=
Zoro #
G000487211
UPC #
889728143783
Country of Origin
Unknown

Details

Noise Canceling
Yes
Product Type
Headset
Impedance
90 Ohm
Microphone Design
Boom
Earpiece Design
Over-the-head
Earpiece Type
Monaural
Sound Pressure Level
118 dB
Connectivity Technology
Wired
Microphone Technology
Electret, Uni-directional, Condenser
Maximum Frequency Response
18 kHz
Minimum Frequency Response
50 Hz
Host Interface
USB
Sound Mode
Mono
Min. Frequency Response
50 Hz
Max. Frequency Response
18 kHz
Series
500
Item
Headset

Description

Cisco Headset 531 (Wired Single with USB Headset Adapter) - Mono - USB - Wired - 90 Ohm - 50 Hz to 18 kHz - Over-the-head - Monaural - Supra-aural - Electret, Condenser, Uni-directional Microphone - Noise Canceling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.