Zoro Homepage

Headset 532 Wired Dual Qd

  • Mfr # CPHSW532RJ=

  • Zoro # G000487082


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Series
500
Features
Noise Canceling
Noise Canceling
Yes
Microphone Design
Boom
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHSW532RJ=
Zoro #
G000487082
UPC #
889728143769
Country of Origin
Unknown

Details

Item
Headset
Series
500
Features
Noise Canceling
Noise Canceling
Yes
Microphone Design
Boom
Sound Mode
Stereo
Earpiece Type
Binaural
Impedance
90 Ohm
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Microphone Technology
Condenser, Electret, Uni-directional
Frequency Response
50 Hz to 18 kHz
Sound Pressure Level
118 dB
Host Interface
Quick Disconnect
Maximum Frequency Response
18 kHz
Minimum Frequency Response
50 Hz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.