Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset 532 Wired Dual USB, CPHSW532USBA

  • Mfr # CPHSW532USBA=

  • Zoro # G5247673


product price: $347.54
/ea
Free Shipping & Returns

Key Features

Noise Canceling
Yes
Impedance
90 Ohm
Product Type
Headset
Minimum Frequency Response
50 Hz
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPHSW532USBA=
Zoro #
G5247673
UPC #
889728143752
Country of Origin
Unknown

Details

Noise Canceling
Yes
Impedance
90 Ohm
Product Type
Headset
Minimum Frequency Response
50 Hz
Connectivity Technology
Wired
Host Interface
USB
Maximum Frequency Response
18 kHz
Microphone Technology
Condenser, Electret, Uni-directional
Sound Pressure Level
118 dB
Sound Mode
Stereo
Microphone Design
Boom
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Series
500

Description

Headset 532 Wired Dual + USB Headset Adapter SPARE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.