Zoro Homepage

Headset 721 Wireless Single+St

  • Mfr # HSWL721BUNASC

  • Zoro # G112434622


product price: $459.33
/ea
Free Shipping & Returns

Key Features

Color
Carbon Black
Features
Flip to Mute, Sub Band Coding (SBC), LED Lighting, Comfortable, Equalizer, Lightweight
Includes
Charging Stand, USB HD Adapter, USB-A Cable
Bluetooth Standard
Bluetooth 5.0
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSWL721BUNASC
Zoro #
G112434622
UPC #
889728428286
Country of Origin
China

Dimensions

Driver Size
1.18 in

Details

Color
Carbon Black
Features
Flip to Mute, Sub Band Coding (SBC), LED Lighting, Comfortable, Equalizer, Lightweight
Includes
Charging Stand, USB HD Adapter, USB-A Cable
Item
Headset
Bluetooth Standard
Bluetooth 5.0
Environmentally Friendly
Yes
Bluetooth Profiles
A2DP, HFP, AVRCP, HSP
Maximum Frequency Response
20 kHz
Earpiece Type
Monaural
Wireless Technology
Bluetooth
Sound Mode
Mono
Virtual Assistant Supported
Siri, Google Assistant
Earpiece Design
On-ear
Connectivity Technology
Wireless
Minimum Frequency Response
20 Hz
Wireless Operating Distance
213.3 ft
Package Contents
Single On-ear Headset+Charging Stand, USB-A Bundle Carbon Black, Charging Stand, USB HD Adapter, USB-A Cable
Impedance
32 Ohm
Microphone Design
Boom
Application
Voice Call, Home, Office, Music, Desk Phone, IP Phone
Series
720
Green Environmental Attribute
Environmentally Friendly
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz

Description

721 Wireless Single+Stand Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.