(HSW321CUSBC) Headset/Earset
- Mfr # HSW321CUSBC
- Zoro # G912434570
product price:Â
$
146.05
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
7.55 ft
Color
Carbon Black
Features
Equalizer, Comfortable, Noise Reduction, Ergonomic Design, Lightweight
Includes
Pointer Card, Headset Adapter USB-A to USB-C (USB-C version only)
Minimum Frequency Response
50 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSW321CUSBC
- Zoro #
- G912434570
- UPC #
- 889728449939
- Country of Origin
- China
- Color
- Carbon Black
- Features
- Equalizer, Comfortable, Noise Reduction, Ergonomic Design, Lightweight
- Includes
- Pointer Card, Headset Adapter USB-A to USB-C (USB-C version only)
- Item
- Headset
- Minimum Frequency Response
- 50 Hz
- Microphone Technology
- Electret Condenser, Noise Cancelling, Uni-directional
- Microphone Design
- Boom
- Compatibility
- Cisco IP Phone 6800 Series,Cisco IP Phone 7800 Series,Cisco IP Phone 7800 Series with Multiplatform Firmware,Cisco IP Phone 8800 Series,Cisco IP Phone 8800 Series with Multiplatform Firmware,End-of-Life Cisco Unified IP Phones,Cisco SPA Series IP Phones,Cisco Webex Desk Series,Cisco Webex Wireless Phone 800 Series,Cisco Jabber,Webex App,Cisco Webex Meetings,Cisco UC-One,Microsoft Teams,VoIP Phones
- Earpiece Type
- Monaural
- Package Contents
- 321 Headset, Pointer Card, Headset Adapter USB-A to USB-C (USB-C version only)
- Connectivity Technology
- Wired
- Earpiece Design
- On-ear
- Sound Mode
- Mono
- Host Interface
- USB Type C, USB Type A
- Integrated Microphone
- Yes
- Maximum Frequency Response
- 18 kHz
- Impedance
- 32 Ohm
- Min. Frequency Response
- 50 Hz
- Application
- PC, IP Phone, Office, Conferencing, Mac
- Series
- 320
- Max. Frequency Response
- 18 kHz
Dimensions
- Cable Length
- 7.55 ft
- Driver Size
- 1.18 in
Description
321 Wired Single On-Ear USB-C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.