Zoro Homepage

Cisco - HW Storage CAB-C15-CBN 2.3 ft. Power Cord - Power cable

  • Mfr # CAB-C15-CBN=

  • Zoro # G315833536


product price: $47.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-C15-CBN=
Zoro #
G315833536
UPC #
746320873510
Country of Origin
China

Description

We provide our clients with the latest computer and surveillance technology at affordable prices and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard durable and stable for daily using devices. Compatibility -Cisco 9100 Series Fabric Switches Specifications - Voltage Rating: 250 V AC - Frequency: 50 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.