Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYPERFABRIC SWITCH, 32X400GBPS QSFP-DD CONFIGURABLE

  • Mfr # HF6100-32D-D

  • Zoro # G116385470


product price: $14,139.99
/ea
Free Shipping & Returns

Key Features

Modular
Yes
Power Source
Power Supply, AC
Redundant Power Supply Supported
Yes
Compatible Rack Unit
1U
Ethernet Technology
200 Gigabit Ethernet, 40 Gigabit Ethernet, 100 Gigabit Ethernet, 400 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF6100-32D-D
Zoro #
G116385470
UPC #
-
Country of Origin
China

Dimensions

Width
17.3 in
Depth
23.6 in
Height
1.7 in

Details

Modular
Yes
Power Source
Power Supply, AC
Redundant Power Supply Supported
Yes
Compatible Rack Unit
1U
Ethernet Technology
200 Gigabit Ethernet, 40 Gigabit Ethernet, 100 Gigabit Ethernet, 400 Gigabit Ethernet
Maximum Data Transfer Rate
50-GB/s
Network Technology
40GBase-X
Item
Ethernet Switch
Stack Port
Yes
Description/Special Features
Virtual Extensible LAN (VXLAN), Plug and Play, Access Control List
Mounting Type
Rack-mountable
Port/Expansion Slot Details
32 x 40/100/200/400 Gigabit Ethernet QSFP-DD Expansion Slot
Total Number of Expansion Slots
32
Frequency
63 Hz, 47 Hz
Manageable
Yes
Input Voltage
90 V AC, 264 V AC
Expansion Slot Type
QSFP-DD
Layer Supported
3
Media Type Supported
Optical Fiber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.