Zoro Homepage

HYPERFABRIC SWITCH 60X50G SFP28 4X400G QSFP-DD CONFIGURABLE

  • Mfr # HF6100-60L4D-D

  • Zoro # G316385430


product price: $11,459.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Rack-mountable
Depth
21.8 in
Frequency
47 Hz, 63 Hz
Expansion Slot Type
SFP56, QSFP-DD
Compatible Rack Unit
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6100-60L4D-D
Zoro #
G316385430
UPC #
-
Country of Origin
China

Dimensions

Depth
21.8 in
Height
1.7 in
Width
17.5 in

Details

Mounting Type
Rack-mountable
Frequency
47 Hz, 63 Hz
Expansion Slot Type
SFP56, QSFP-DD
Compatible Rack Unit
1U
Input Voltage
-40 V DC, -72 V DC
Media Type Supported
Optical Fiber
Network Technology
10GBase-X, 100GBase-X, 25GBase-X, 1000Base-X, 40GBase-X, 50GBase-X
Description/Special Features
Virtual Extensible LAN (VXLAN), Plug and Play, Access Control List
Layer Supported
3
Item
Ethernet Switch
Maximum Data Transfer Rate
50-GB/s
Power Source
AC/DC, Power Supply
Manageable
Yes
Port/Expansion Slot Details
60 x 1/10/25/50 Gigabit Ethernet SFP56 Expansion Slot, 4 x 40/100/200/400 Gigabit Ethernet QSFP-DD Expansion Slot
Ethernet Technology
200 Gigabit Ethernet, 400 Gigabit Ethernet, 25 Gigabit Ethernet, Gigabit Ethernet, 50 Gigabit Ethernet, 100 Gigabit Ethernet, 10 Gigabit Ethernet, 40 Gigabit Ethernet
Total Number of Expansion Slots
64

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.