Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IE-1000 GUI BASED L2 POE SWITCH, 2GE SFP

  • Mfr # IE-1000-4P2S-LM

  • Zoro # G121704532


product price: $1,987.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
2
Expansion Slot Type
SFP
Number of SFP Slots
2
Port/Expansion Slot Details
2 x Gigabit Ethernet Uplink, 4 x Fast Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE-1000-4P2S-LM
Zoro #
G121704532
UPC #
731304330356
Country of Origin
Singapore

Dimensions

Depth
5.3 in
Height
5 in
Width
1.8 in

Details

Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
2
Expansion Slot Type
SFP
Item
Ethernet Switch
Number of SFP Slots
2
Port/Expansion Slot Details
2 x Gigabit Ethernet Uplink, 4 x Fast Ethernet Network
Power Source
Power Supply
Mounting Type
Rail-mountable
Layer Supported
2
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Manageable
Yes
Modular
Yes
Uplink Port
Yes
Total Number of Network Ports
4
Network Technology
10/100Base-TX, 1000Base-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.