Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IE-1000 GUI BASED L2 SWITCH, 5 FE COPPER

  • Mfr # IE-1000-4T1T-LM

  • Zoro # G122445076


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Uplink Port
Yes
Ethernet Technology
Fast Ethernet
Manageable
Yes
Power Source
Power Supply
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE-1000-4T1T-LM
Zoro #
G122445076
UPC #
882658930317
Country of Origin
China

Dimensions

Depth
4.5 in
Width
1.5 in
Height
5 in

Details

Uplink Port
Yes
Ethernet Technology
Fast Ethernet
Manageable
Yes
Power Source
Power Supply
Port/Expansion Slot Details
4 x Fast Ethernet Downlink, 1 x Fast Ethernet Uplink
Layer Supported
2
Network Technology
10/100Base-T
Mounting Type
Rail-mountable
Media Type Supported
Twisted Pair
Item
Ethernet Switch
Total Number of Network Ports
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.