IE FAMILY POWER SUPPLY 170W. AC TO DC

  • Mfr # PWR-IE170W-PC-AC=

  • Zoro # G521706358


product price:  $2,007.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC, 250 V DC
Compatibility
Cisco Switches:IE-4000-4TC4G-EIE-4000-8T4G-EIE-4000-8S4G-EIE-4000-4T4P4G-EIE-4000-16T4G-EIE-4000-4S8P4G-EIE-4000-8GT4G-EIE-4000-8GS4G-EIE-4000-4GC4GP4G-EIE-4000-16GT4G-EIE-4000-8GT8GP4G-EIE-4000-4GS8GP4G-E
Output Power
170 W
Output Voltage
54 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWR-IE170W-PC-AC=
Zoro #
G521706358
UPC #
882658782466
Country of Origin
Multiple

Details

Item
Power Module
Input Voltage
120 V AC, 230 V AC, 250 V DC
Compatibility
Cisco Switches:IE-4000-4TC4G-EIE-4000-8T4G-EIE-4000-8S4G-EIE-4000-4T4P4G-EIE-4000-16T4G-EIE-4000-4S8P4G-EIE-4000-8GT4G-EIE-4000-8GS4G-EIE-4000-4GC4GP4G-EIE-4000-16GT4G-EIE-4000-8GT8GP4G-EIE-4000-4GS8GP4G-E
Output Power
170 W
Output Voltage
54 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.