Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IE3000/2000 AC POWER MODULE (UPDATED)

  • Mfr # PWR-IE50W-AC=

  • Zoro # G621709877


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Height
5.8 in
Receptacles
1 x IEC 60320 C14
Depth
4.4 in
Compatibility
Cisco PWR-IE3000-AC Power ConverterCisco Switches:IE-3000-4TCIE-3000-8TCIE-3000-4TC-EIE-3000-8TC-E
Input Voltage
110 V AC, 220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWR-IE50W-AC=
Zoro #
G621709877
UPC #
882658558696
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.8 in
Depth
4.4 in
Width
2 in

Details

Receptacles
1 x IEC 60320 C14
Compatibility
Cisco PWR-IE3000-AC Power ConverterCisco Switches:IE-3000-4TCIE-3000-8TCIE-3000-4TC-EIE-3000-8TC-E
Input Voltage
110 V AC, 220 V AC
Item
Power Module
Output Voltage
24 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.