Zoro Homepage

IE3105 W/18GE COPPER, 2GE COMBO, ADV FEAT, FIXED SYS, NET ESSENT

  • Mfr # IE-3105-18T2C-E

  • Zoro # G316450947


product price: $5,759.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Total Number of Expansion Slots
2
Networking Standards
IEEE 802.3ad, IEEE 802.1w, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z, IEEE 802.1D, IEEE 802.1s, IEEE 802.1Q, IEEE 802.1p, IEEE 802.3ah, IEEE 802.1ab, IEEE 802.1x
Uplink Port
Yes
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE-3105-18T2C-E
Zoro #
G316450947
UPC #
889728463782
Country of Origin
China

Dimensions

Width
4.3 in
Height
5 in
Depth
5.1 in

Details

Color
Black
Item
Ethernet Switch
Total Number of Expansion Slots
2
Networking Standards
IEEE 802.3ad, IEEE 802.1w, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z, IEEE 802.1D, IEEE 802.1s, IEEE 802.1Q, IEEE 802.1p, IEEE 802.3ah, IEEE 802.1ab, IEEE 802.1x
Uplink Port
Yes
Total Number of Network Ports
20
Mounting Type
DIN Rail Mountable
Input Voltage
60 V, 9.6 V, 12 V, 48 V
Power Consumption
36.70 W
Media Type Supported
Optical Fiber, Twisted Pair
Layer Supported
3
Network (RJ-45)
Yes
Modular
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
20 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Combo Uplink
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Power Source
DC
Expansion Slot Type
Uplink Module
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.