Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDUSTRIAL SECURITY APPLIANCE 3000 2 COP

  • Mfr # ISA-3000-2C2F-K9

  • Zoro # G321706176


product price: $6,067.99
/ea
Free Shipping & Returns

Key Features

Width
4.4 in
Expansion Slot Type
SFP
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Height
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISA-3000-2C2F-K9
Zoro #
G321706176
UPC #
-
Country of Origin
China

Dimensions

Width
4.4 in
Height
5.1 in

Details

Item
Network Security/Firewall Appliance
Expansion Slot Type
SFP
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Form Factor
DIN Rail Mountable
Firewall Protection Supported
Denial of Service (DoS), Network Attack Detection, Packet Flood Mitigation, Threat Protection, Application Control, Brute Force Attack Mitigation
Number of Network (RJ-45) Ports
2
Manageable
Yes
Number of Ports
2
Number of SFP Slots
2
Environmentally Friendly
Yes
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.