Zoro Homepage
This item is Discontinued.
Cisco Ip 6861 Na Power For Mpp CP-6861-3PW-NA-K9=

Ip 6861 Na Power For Mpp (Discontinued)

  • Mfr # CP-6861-3PW-NA-K9=
  • Zoro # G9096572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-6861-3PW-NA-K9=
Zoro #
G9096572
UPC #
889728223553
Country of Origin
Unknown

Dimensions

Depth
1.3"
Width
8.1"
Height
8.2"

Details

Color
Charcoal
Caller ID
Yes
Product Type
IP Phone
Wireless LAN Standard
IEEE 802.11n
Power Source
AC Adapter
Speakerphone
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.