This item is Discontinued.

Cisco Cisco IP Phone 8800 Key Expansion Module - 3.5" LCD CP-8800-V-KEM=

Cisco IP Phone 8800 Key Expansion Module - 3.5" LCD (Discontinued)

  • Mfr # CP-8800-V-KEM=
  • Zoro # G2571796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-8800-V-KEM=
Zoro #
G2571796
UPC #
-
Country of Origin
China

Dimensions

Width
4.4"
Height
9"
Screen Size
3.5"
Depth
3.4"

Details

Power Source
AC Adapter
Compatibility
Cisco IP Phone 8865
Features
Programmable, DSS, Busy Lamp Field (BLF), Speed Dial, Directory
Product Type
Phone Expansion Module
Input Voltage
48 V DC
Backlight
Yes
Screen Type
LCD
Screen Resolution
480 x 272
Buttons & Keys
Illuminated Buttons, Illuminated Page Buttons

Description

The CISCO brand IP 8800 Key Expansion Module 8865 is a phone expansion module with an AC adapter power source. It has a width of 4.4", a height of 9", a screen size of 3.5", and a depth of 3.4". It has an input voltage of 48 V DC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.