Zoro Homepage

Ip Dect Bundle Mpp Us And Can

  • Mfr # CP-6825-3PC-BUN-NA

  • Zoro # G900491332


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Includes
Multi-Cell Basestation, North America Power Adapter
Series
6800
Depth
4.8 in
Caller ID
Yes
Type
IP Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-6825-3PC-BUN-NA
Zoro #
G900491332
UPC #
889728204538
Country of Origin
Unknown

Dimensions

Depth
4.8 in
Height
1.2 in
Width
4.8 in
Handset Width
1.81 in
Handset Depth
0.79 in
Handset Height
4.61 in

Details

Item
IP Phone
Includes
Multi-Cell Basestation, North America Power Adapter
Series
6800
Caller ID
Yes
Type
IP Phone
Speakerphone
Yes
Number of Network (RJ-45) Ports
1
Number of Cordless Handsets Included
1
Package Contents
IP DECT 6825-Handset, Multi-Cell Basestation, North America Power Adapter
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Wireless Technology
DECT, Bluetooth
Base Unit Connectivity Technology
Cordless
USB
Yes
PoE (RJ-45) Port
Yes
Handset Connectivity Technology
Cordless
Mounting
Wall

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.