IP PHONE 7841 WITH MULTIPLATFORM P
Mfr # CP-7841-3PCC-K9=
Zoro # G522445195
product price: $294.29
/ea
Free Shipping & Returns
Key Features
Screen Size
3.5 in
Environmentally Friendly
Yes
Network (RJ-45)
Yes
License Details
Enhanced User Connect License
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-7841-3PCC-K9=
Zoro #
G522445195
UPC #
-
Country of Origin
China
Dimensions
Screen Size
3.5 in
Height
8.1 in
Width
8.1 in
Depth
1.1 in
Details
Environmentally Friendly
Yes
Network (RJ-45)
Yes
License Details
Enhanced User Connect License
Color
Black
Mount Type
Wall Mountable, Tabletop
Includes
7841 IP Phone, Black Bezel
Handset Connectivity Technology
Corded
PoE (RJ-45) Port
Yes
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Total Number of Phone Lines
4
Speakerphone
Yes
Item
IP Phone
Caller ID
Yes
Base Unit Connectivity Technology
Corded
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.