IP PHONE 7861
Mfr # CP-7861-K9=
Zoro # G922605991
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Buttons & Keys Type
Volume Control, Headset, Service, Hold Button, Mute, Transfer/Conference, Directory, Message, Speaker, Navigation
Network (RJ-45)
Yes
Display Color
Monochrome
Width
10.4 in
Backlight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-7861-K9=
Zoro #
G922605991
UPC #
882658621857
Country of Origin
China
Dimensions
Width
10.4 in
Height
8.1 in
Screen Size
3.5 in
Details
Buttons & Keys Type
Volume Control, Headset, Service, Hold Button, Mute, Transfer/Conference, Directory, Message, Speaker, Navigation
Network (RJ-45)
Yes
Display Color
Monochrome
Backlight
Yes
Voice Codec
G.729ab, G.711u, G.711a, iLBC, G.722
License Details
Enhanced User Connect License
Item
IP Phone
Total Number of Phone Lines
16
PoE (RJ-45) Port
Yes
Features
Call Forwarding, Multiple Ring Tones, Indicator, Voice Mail, Speed Dial, Distinctive Ringing, Call Waiting, Date and Time, Auto-answer, Do Not Disturb Setting, Multilingual Menu, Music on Hold, Call History
Speakerphone
Yes
Form Factor
Wall Mountable
Number of Network (RJ-45) Ports
2
Screen Resolution
396 x 162
Quality of Service
802.1p/q
Input Voltage
48 V DC
Caller ID
Yes
IP Phone Technology
VoIP
Communication Protocols
SIP, LDAP, SRTP, CDP
Color
Charcoal
Description
CISCO IP PHONE 7861
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.