
Cisco 7965G IP Phone - 2 x RJ-45 10/100/1000Base-T , 1 x Headset - 6Phoneline(s) - Wall-mountable (Discontinued)
- Mfr # CP-7965G=
- Zoro # G2645460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP-7965G=
Zoro #
G2645460
UPC #
882658140365
Country of Origin
China
Dimensions
Screen Size
5"
Details
Color
Silver, Dark Gray
Type
IP Phone
Series
7900
Product Type
IP Phone
Buttons & Keys Type
Speaker
Headset Port
Yes
Communication Protocols
SIP, SCCP
Voice Codec
G.722, G.711u, G.729a, G.711a, iLBC, G.729ab
Network (RJ-45)
Yes
Screen Resolution
320 x 240
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Total Number of Phone Lines
6
Number of Phone Lines
6
Buttons & Keys
Speaker
Mounting
Wall
Description
This is a CISCO brand IP Phone 7965 Geth Col Spare. It has a 5" screen size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.