Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP PHONE 8811 SERIES

  • Mfr # CP-8811-K9=

  • Zoro # G521708888


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Headset Port
Yes
Depth
1.6 in
Width
10.1 in
Communication Protocols
SIP, RTCP, LLDP, DHCP, LLDP-MED, LLDP-PoE, SRTP, SDP, RTP
Input Voltage
48 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-8811-K9=
Zoro #
G521708888
UPC #
882658680953
Country of Origin
Multiple

Dimensions

Depth
1.6 in
Width
10.1 in
Screen Size
5 in
Height
9 in

Details

Headset Port
Yes
Communication Protocols
SIP, RTCP, LLDP, DHCP, LLDP-MED, LLDP-PoE, SRTP, SDP, RTP
Input Voltage
48 V DC
Item
IP Phone
PoE (RJ-45) Port
Yes
Color
Black
Quality of Service
802.1Q VLAN Support, 802.1p/q
Mount Type
Wall Mountable
Backlight
Yes
License Details
User Connect License
Number of Network (RJ-45) Ports
2
Total Number of Phone Lines
5
Voice Codec
G.711a, iSAC, G.729a, iLBC, G.722
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Power Source
AC Adapter
Base Unit Connectivity Technology
Corded
Dialer Type
Keypad
Speakerphone
Yes
Screen Resolution
800 x 480
Buttons & Keys
Line Select, Headset, Programmable, Line, Conference, Navigation, Mute, Volume Control, Application, Call Transfer, Back, Message, Hold Button, Directory, Speaker
Caller ID
Yes
Features
Music on Hold, Message Waiting LED, Security, Call Filter, Call Park, Call Chaperone, Call Waiting, Hold, Speed Dial, Multilingual Menu, Date and Time, Indicator, Auto-answer, (BLF) Busy Lamp Field, Call Timer, Hearing Aid, Conference Call, Call History, Call Resume, Distinctive Ringing, Intercom, Mute, Call Share, Call Forwarding, Voice Mail, Call Pick-up, URI Dialing, Call Transfer, Redial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.