Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Phone 8811 Series, CP8811K9

  • Mfr # CP8811K9=

  • Zoro # G4917097


product price: $506.02
/ea
Free Shipping & Returns

Key Features

Power Source
AC Adapter
Speakerphone
Yes
Features
Security, Call Timer, Conference Call, Hold, Call Park, (BLF) Busy Lamp Field, Date and Time, Hearing Aid, Intercom, Call Forwarding, Indicator, Call Pick-up, Redial, Call History, Multilingual Menu, Music on Hold, Voice Mail, Call Chaperone, Distinctive Ringing, Call Resume, Call Waiting, Speed Dial, Call Share, URI Dialing, Call Filter, Message Waiting LED, Auto-answer, Mute, Call Transfer
Height
9"
Input Voltage
48 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP8811K9=
Zoro #
G4917097
UPC #
882658743009
Country of Origin
Unknown

Dimensions

Height
9"
Screen Size
5"
Width
10.1"
Depth
1.6"

Details

Power Source
AC Adapter
Speakerphone
Yes
Features
Security, Call Timer, Conference Call, Hold, Call Park, (BLF) Busy Lamp Field, Date and Time, Hearing Aid, Intercom, Call Forwarding, Indicator, Call Pick-up, Redial, Call History, Multilingual Menu, Music on Hold, Voice Mail, Call Chaperone, Distinctive Ringing, Call Resume, Call Waiting, Speed Dial, Call Share, URI Dialing, Call Filter, Message Waiting LED, Auto-answer, Mute, Call Transfer
Input Voltage
48 V DC
Caller ID
Yes
Color
Black
Product Type
IP Phone
Dialer Type
Keypad
Base Unit Connectivity Technology
Corded
Screen Resolution
800 x 480
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Total Number of Phone Lines
5
Buttons & Keys Type
Application, Back, Call Transfer, Conference, Directory, Headset, Hold Button, Line, Line Select, Message, Mute, Navigation, Programmable, Speaker, Volume Control
Communication Protocols
DHCP, LLDP, LLDP-MED, LLDP-PoE, RTCP, RTP, SDP, SIP, SRTP
Quality of Service
802.1p/q, 802.1Q VLAN Support
Voice Codec
G.711a, G.722, G.729a, iLBC, iSAC
Series
8800

Description

Cisco IP Phone 8811 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.