Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP PHONE 8841

  • Mfr # CP-8841-K9=

  • Zoro # G021703550


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Buttons & Keys
Conference, Call Transfer, Speaker, Headset, Line Select, Volume Control, Programmable, Directory, Message, Hold Button, Navigation, Mute
Communication Protocols
DHCP, LLDP-MED, SDP, RTCP, RTP, SIP, SRTP, LLDP, LLDP-PoE
Energy Star
Yes
Mount Type
Wall Mountable
Voice Codec
iSAC, G.729a, G.711a, G.711u, G.722, iLBC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-8841-K9=
Zoro #
G021703550
UPC #
882658698422
Country of Origin
Multiple

Dimensions

Screen Size
5 in
Height
9 in
Width
10.1 in
Depth
1.6 in

Details

Buttons & Keys
Conference, Call Transfer, Speaker, Headset, Line Select, Volume Control, Programmable, Directory, Message, Hold Button, Navigation, Mute
Communication Protocols
DHCP, LLDP-MED, SDP, RTCP, RTP, SIP, SRTP, LLDP, LLDP-PoE
Energy Star
Yes
Mount Type
Wall Mountable
Voice Codec
iSAC, G.729a, G.711a, G.711u, G.722, iLBC
Screen Type
LCD
Display Color
Color
Base Unit Connectivity Technology
Corded
Color
Charcoal
Total Number of Phone Lines
5
Item
IP Phone
Screen Resolution
800 x 480
Caller ID
Yes
Input Voltage
48 V DC
License Details
Unified Communications Manager, User Connect License, Unified Communications Manager Express
Dialer Type
Keypad
Number of Network (RJ-45) Ports
2
Power Source
AC Adapter
Features
Call Waiting, Call History, Call Resume, Message Waiting LED, Indicator, Adjustable Display, Voice Mail, Call Transfer, Hearing Aid, Call Park, Multilingual Menu, Conference Call, Redial, Hands-free, Call Share, (BLF) Busy Lamp Field, Messages, Mute, Security, Call Pick-up, Date and Time, Auto-answer, Hold, Call Forwarding, Speed Dial, Distinctive Ringing, Intercom, Music on Hold, Group Pick-up
Speakerphone
Yes
Backlight
Yes
Includes
8841 IP Phone, Black bezel
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded
IP Phone Technology
VoIP
Headset Port
Yes
Quality of Service
802.1Q VLAN Support, 802.1p/q
PoE (RJ-45) Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.