Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP PHONE 8841 WITH MULTIPLATFORM P

  • Mfr # CP-8841-3PCC-K9=

  • Zoro # G621702151


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Includes
8851 IP Phone, Black Bezel
Depth
1.6 in
Display Color
Color
Mount Type
Desktop, Wall Mountable
License Details
Unified Communications Manager Express, Unified Communications Manager, User Connect License
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-8841-3PCC-K9=
Zoro #
G621702151
UPC #
882658829833
Country of Origin
Multiple

Dimensions

Depth
1.6 in
Height
9 in
Width
10.1 in
Screen Size
5 in

Details

Includes
8851 IP Phone, Black Bezel
Item
IP Phone
Display Color
Color
Mount Type
Desktop, Wall Mountable
License Details
Unified Communications Manager Express, Unified Communications Manager, User Connect License
Handset Connectivity Technology
Corded
Power Source
AC Adapter
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Speakerphone
Yes
Communication Protocols
DHCP, SDP, RTCP, LLDP-MED, LLDP, SIP, LLDP-PoE, RTP, SRTP
IP Phone Technology
VoIP
Caller ID
Yes
PoE (RJ-45) Port
Yes
Color
Charcoal Gray
Network (RJ-45)
Yes
Energy Star
Yes
Base Unit Connectivity Technology
Corded
Total Number of Phone Lines
10

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.