Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP PHONE 8851

  • Mfr # CP-8851-K9=

  • Zoro # G321701621


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
IP Phone Technology
VoIP
Depth
1.6 in
Width
10.1 in
Communication Protocols
DHCP, LLDP, RTP, SIP, SRTP, SDP, LLDP-PoE, RTCP, LLDP-MED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-8851-K9=
Zoro #
G321701621
UPC #
882658712654
Country of Origin
China

Dimensions

Depth
1.6 in
Width
10.1 in
Height
9 in
Screen Size
5 in

Details

Color
Charcoal
IP Phone Technology
VoIP
Communication Protocols
DHCP, LLDP, RTP, SIP, SRTP, SDP, LLDP-PoE, RTCP, LLDP-MED
Input Voltage
48 V DC
PoE (RJ-45) Port
Yes
Total Number of Phone Lines
5
Energy Star
Yes
Voice Codec
G.722, G.711a, G.711u, iSAC, iLBC, G.729a
Includes
8851 IP Phone, Black bezel
Base Unit Connectivity Technology
Corded
Power Source
AC Adapter
Network (RJ-45)
Yes
USB
Yes
Dialer Type
Keypad
Number of Network (RJ-45) Ports
2
Screen Resolution
800 x 480
Handset Connectivity Technology
Corded/Cordless
Quality of Service
802.1Q VLAN Support, 802.1p/q
Speakerphone
Yes
Backlight
Yes
Wireless Technology
Bluetooth
Headset Port
Yes
Caller ID
Yes
Mount Type
Wall Mountable
Item
IP Phone
Buttons & Keys
Volume Control, Navigation, Message, Speaker, Mute, Hold Button, Line Select, Call Transfer, Headset, Programmable, Conference, Directory
Environmentally Friendly
Yes
Features
Call Waiting, (BLF) Busy Lamp Field, Date and Time, Call Resume, Multilingual Menu, Indicator, Call Pick-up, Voice Mail, Call History, Messages, Call Transfer, Call Forwarding, Auto-answer, Hearing Aid, Distinctive Ringing, Security, Conference Call, Group Pick-up, Message Waiting LED, Bluetooth, Speed Dial, Call Share, Redial, Mute, Call Park, Adjustable Display, Hold, Music on Hold, Intercom, Hands-free
Screen Type
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.