IP PHONE 8851 WITH MULTIPLATFORM P
Mfr # CP-8851-3PCC-K9=
Zoro # G421707318
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Screen Size
5 in
Number of Network (RJ-45) Ports
2
Height
9 in
Width
10.1 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-8851-3PCC-K9=
Zoro #
G421707318
UPC #
882658829864
Country of Origin
Multiple
Dimensions
Screen Size
5 in
Height
9 in
Width
10.1 in
Depth
1.6 in
Details
Number of Network (RJ-45) Ports
2
Color
Charcoal
Multiple Conferencing
5
Display Color
Color
Speakerphone
Yes
Communication Protocols
LLDP-MED, RTP, DHCP, LLDP, SIP, SSH, SDP, CDP, TLS, RTCP, UDP, GARP, LLDP-PoE, SRTP, PPDP
Wireless Technology
Bluetooth
Item
IP Phone
Caller ID
Yes
Handset Connectivity Technology
Corded/Cordless
Energy Star
Yes
IP Phone Technology
VoIP
Base Unit Connectivity Technology
Corded
Total Number of Phone Lines
10
Network (RJ-45)
Yes
Includes
8851 IP Phone, Black Bezel
Mount Type
Desktop, Wall Mountable
PoE (RJ-45) Port
Yes
USB
Yes
License Details
Unified Communications Manager, User Connect License
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.