Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP PHONE 8861

  • Mfr # CP-8861-K9=

  • Zoro # G021702461


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
Backlight
Yes
Communication Protocols
LLDP-MED, SDP, RTP, DHCP, CDP, SIP, LLDP-PoE, RTCP
Number of Network (RJ-45) Ports
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-8861-K9=
Zoro #
G021702461
UPC #
882658698514
Country of Origin
Multiple

Dimensions

Depth
1.6 in
Width
10.1 in
Screen Size
5 in
Height
9 in

Details

Energy Star
Yes
Backlight
Yes
Communication Protocols
LLDP-MED, SDP, RTP, DHCP, CDP, SIP, LLDP-PoE, RTCP
Number of Network (RJ-45) Ports
2
Color
Black
License Details
Enhanced User Connect License
Number of Programmable Phone Lines
5
Caller ID
Yes
USB
Yes
Handset Connectivity Technology
Corded/Cordless
Display Color
Color
Headset Port
Yes
Voice Codec
iLBC, iSAC, G.722, G.729a, G.711a, G.711u
Buttons & Keys
Programmable, Application, Headset, Message, Speaker, Redial, Hold Button, Line, Directory, Speed Dial, Mute, Call Transfer, Volume Control, Navigation, Conference
Audio Line Out
Yes
Base Unit Connectivity Technology
Corded
Speakerphone
Yes
Item
IP Phone
Screen Resolution
800 x 480
Dialer Type
Keypad
Network (RJ-45)
Yes
Wireless Technology
Bluetooth
Quality of Service
802.1p/q, 802.1Q VLAN Support
Total Number of Phone Lines
5
PoE (RJ-45) Port
Yes
IP Phone Technology
VoIP
Features
Bluetooth, Viewing the Call Log, Indicator, Call Waiting, Call Pick-up, Multilingual Menu, Auto-answer, Date and Time, Call History, Call Park, Hearing Aid, URI Dialing, (BLF) Busy Lamp Field, Intercom, Hands-free, Voice Mail, Call Forwarding, Wi-Fi
Mount Type
Wall Mountable, Desktop
Number of USB Ports
2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.