Zoro Homepage

MERAKI L2 STCK CLD-MNGD 24GE 370W POE SWITCH

  • Mfr # MS150-24T-4X

  • Zoro # G416314378


product price: $2,179.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Network (RJ-45)
Yes
Power Source
AC, Power Supply
Stack Port
Yes
Description/Special Features
DHCP Snooping, Broadcast Storm Control, Dynamic ARP Inspection
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS150-24T-4X
Zoro #
G416314378
UPC #
-
Country of Origin
China

Dimensions

Height
1.7 in
Depth
9.8 in
Width
19 in

Details

Network (RJ-45)
Yes
Power Source
AC, Power Supply
Stack Port
Yes
Description/Special Features
DHCP Snooping, Broadcast Storm Control, Dynamic ARP Inspection
Uplink Port
Yes
Networking Standards
IEEE 802.1x, IEEE 802.1Q, IEEE 802.3bt
Item
Ethernet Switch
Total Number of Network Ports
24
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP+ Slots
4
Mounting Type
Rack-mountable
Expansion Slot Type
SFP+
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Expansion Slot
Layer Supported
2
Compatible Rack Unit
1U
Network Technology
10GBase-X, 10/100/1000Base-T
Manageable
Yes
Input Voltage
120 V AC, 230 V AC
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Total Number of Expansion Slots
4

Description

MERAKI MS150-24T-4X L2 STCK CLD-MNGD 24GE 370W POE SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.