Zoro Homepage

MERAKI L2 STCK CLD-MNGD 48GE 370W POE SWTCH

  • Mfr # MS150-48LP-4X

  • Zoro # G916314380


product price: $3,833.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Depth
13.4 in
Power Source
Power Supply, PoE, AC
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS150-48LP-4X
Zoro #
G916314380
UPC #
-
Country of Origin
China

Dimensions

Depth
13.4 in
Width
19 in
Height
1.7 in

Details

Item
Ethernet Switch
Power Source
Power Supply, PoE, AC
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
PoE Budget
370 W
Input Voltage
230 V AC, 120 V AC
Total Number of Network Ports
48
Networking Standards
IEEE 802.3bt, IEEE 802.1Q, IEEE 802.1x
Total Number of Expansion Slots
4
Stack Port
Yes
PoE (RJ-45) Port
Yes
Mounting Type
Rack-mountable
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE, 4 x 10 Gigabit Ethernet Expansion Slot
Number of SFP+ Slots
4
Manageable
Yes
Description/Special Features
Broadcast Storm Control, DHCP Snooping, Dynamic ARP Inspection
Network Technology
10/100/1000Base-T, 10GBase-X
Uplink Port
Yes
Compatible Rack Unit
1U
Layer Supported
2

Description

MERAKI MS150-48LP-4X L2 STCK CLD-MNGD 48GE 370W POE SWTCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.