Zoro Homepage

MERAKI L2 STCK CLD-MNGD 48GE 740W POE SWITCH

  • Mfr # MS150-24P-4X

  • Zoro # G416314439


product price: $2,636.59
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Expansion Slot Type
SFP+
Stack Port
Yes
PoE Budget
370 W
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE, 4 x 10 Gigabit Ethernet Expansion Slot
Mounting Type
Rack-mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS150-24P-4X
Zoro #
G416314439
UPC #
-
Country of Origin
China

Dimensions

Height
1.7 in
Width
19 in
Depth
9.8 in

Details

Expansion Slot Type
SFP+
Item
Ethernet Switch
Stack Port
Yes
PoE Budget
370 W
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE, 4 x 10 Gigabit Ethernet Expansion Slot
Mounting Type
Rack-mountable
Power Source
Power Supply, AC, PoE
Uplink Port
Yes
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Broadcast Storm Control, DHCP Snooping, Dynamic ARP Inspection
Network Technology
10/100/1000Base-T, 10GBase-X
Number of SFP+ Slots
4
Total Number of Network Ports
24
Total Number of Expansion Slots
4
Layer Supported
2
Networking Standards
IEEE 802.1Q, IEEE 802.3bt, IEEE 802.1x
PoE (RJ-45) Port
Yes
Compatible Rack Unit
1U
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair

Description

MERAKI MS150-24P-4X L2 STCK CLD-MNGD 48GE 740W POE SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.