Shop CISCO
See all product information
Create Account
MGBSX1 - Gigabit Ethernet SX Mini-GBIC SFP Transceiver - 1 x 1000Base-SX
- Mfr # MGBSX1
- Zoro # G714908170
product price:Â
$
128.42
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Interfaces/Ports Details
(1) LC 1000Base-SX
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
SR2024 - 24-Port 10/100/1000 Gigabit Switch, SR224G - 24-Port 10/100 + 1-Port Gigabit Switch + 1 MiniGBIC, SRW2016 - 16-Port 10/100/1000 Gigabit Switch with WebView, SRW2024 - 24-Port 10/100/1000 Gigabit Switch with WebView, SRW224 - 24-port 10/100 + 2-Port Gigabit Switch with WebView.
Maximum Distance Supported
0.55 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGBSX1
- Zoro #
- G714908170
- UPC #
- 745883558766
- Country of Origin
- China
- Interfaces/Ports Details
- (1) LC 1000Base-SX
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Compatibility
- SR2024 - 24-Port 10/100/1000 Gigabit Switch, SR224G - 24-Port 10/100 + 1-Port Gigabit Switch + 1 MiniGBIC, SRW2016 - 16-Port 10/100/1000 Gigabit Switch with WebView, SRW2024 - 24-Port 10/100/1000 Gigabit Switch with WebView, SRW224 - 24-port 10/100 + 2-Port Gigabit Switch with WebView.
- Maximum Distance Supported
- 0.55 km
- Fiber Mode Supported
- Multi-mode
- Item
- SFP (mini-GBIC) Module
- Number of Ports
- 1
- Application
- Data Networking
Dimensions
- Wavelength
- 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.