Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cisco Nexus 5596Up 2Ru Chas 2Ps 4 Fans 48 Fix 10Ge Pt N5K-C5596UP-FA

Nexus 5596Up 2Ru Chas 2Ps 4 Fans 48 Fix 10Ge Pt (Discontinued)

  • Mfr # N5K-C5596UP-FA
  • Zoro # G2552132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5K-C5596UP-FA
Zoro #
G2552132
UPC #
882658390890
Country of Origin
China

Dimensions

Height
3.5"
Depth
29.5"
Width
17.3"

Details

Product Type
Switch Chassis
Power Source
Power Supply
Manageable
Yes
Management
Command Line Interface, SNMP v1, 2,-3, RMON, Telnet, DHCP, Syslog, QoS, VLAN, MIB
USB
Yes
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
6
Environmentally Friendly
Yes
Package Contents
Nexus 5596UP Switch Chassis, (2) Slider Rails, (2) Rack-Mount Guides, (2) Rack-Mount Brackets, 16 M(4) 0.(7) 8-mm Phillips Countersunk Screws, (1) Console Cable with an RJ-45-RS-232 adapter and a DB9 Adapter, (1) Ground Lug Kit, (1) ESD Wrist Strap, (2) Power Supply, (4) Fans
Compatible Rack Unit
2U
Series
5000

Description

This is a CISCO brand Nexus 5596Up 2Ru Chas 2Ps 4 Fans 48 Fix 10Ge Pt switch chassis. It has a power supply and measures 3.5" in height, 29.5" in depth, and 17.3" in width.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.