NEXUS 9200 WITH 48P 100M/1GT, 4P 10/25G
Mfr # N9K-C92348GC-X
Zoro # G316488094
product price: $5,479.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Rack-mountable
Network (RJ-45)
Yes
Depth
18.5 in
Compatible Rack Unit
1U
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9K-C92348GC-X
Zoro #
G316488094
UPC #
889728228404
Country of Origin
Multiple
Dimensions
Depth
18.5 in
Height
1.7 in
Width
17.3 in
Details
Mounting Type
Rack-mountable
Network (RJ-45)
Yes
Compatible Rack Unit
1U
Manageable
Yes
Power Source
Power Supply
Redundant Power Supply Supported
Yes
Network Technology
25GBase-X, 10/100/1000Base-T, 100GBase-X
Layer Supported
3
Ethernet Technology
Gigabit Ethernet, 100 Gigabit Ethernet, 25 Gigabit Ethernet
Modular
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
48 x Gigabit Ethernet Network, 4 x 25 Gigabit Ethernet Expansion Slot, 2 x 100 Gigabit Ethernet Expansion Slot
Expansion Slot Type
QSFP28, SFP28
Total Number of Expansion Slots
6
Uplink Port
Yes
Total Number of Network Ports
54
Item
Ethernet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.