Nexus 9300 48p 1/10/25G, 6p 40/100G, MACsec UP. SyncE

  • Mfr # N9K-C93180YC-FX3

  • Zoro # G916440379


product price:  $20,467.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Rack-mountable
Modular
Yes
Environmentally Friendly
Yes
Height
1.7 in
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9K-C93180YC-FX3
Zoro #
G916440379
UPC #
889728175692
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
19.6 in
Width
17.3 in

Details

Mounting Type
Rack-mountable
Modular
Yes
Environmentally Friendly
Yes
Frequency
60 Hz, 50 Hz
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet, 25 Gigabit Ethernet
Power Consumption
600 W
Total Number of Expansion Slots
54
Manageable
Yes
Number of SFP Slots
48
Power Source
Power Supply
Item
Ethernet Switch
Number of Power Supplies Supported
2
Network Technology
100GBase-X, 25GBase-X
Compatible Rack Unit
1U
Port/Expansion Slot Details
48 x 25 Gigabit Ethernet Expansion Slot, 6 x 100 Gigabit Ethernet Expansion Slot
Expansion Slot Type
QSFP28, SFP (mini-GBIC)
Redundant Power Supply Supported
Yes
Layer Supported
3
Uplink Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.