
NEXUS 9300 SERIES, 24P 100G SERVICES ACCELERATED SWITCH
Mfr # N9324C-SE1U
Zoro # G916385410
product price: $82,435.29
/ea
Free Shipping & Returns
Key Features
Width
17.3 in
Description/Special Features
Virtual Extensible LAN (VXLAN), Hot-swappable
Total Number of Expansion Slots
24
Mounting Type
Rack-mountable, Compact
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9324C-SE1U
Zoro #
G916385410
UPC #
-
Country of Origin
China
Dimensions
Width
17.3 in
Depth
30 in
Height
1.7 in
Details
Description/Special Features
Virtual Extensible LAN (VXLAN), Hot-swappable
Item
Ethernet Switch
Total Number of Expansion Slots
24
Mounting Type
Rack-mountable, Compact
Color
Gray
Power Source
Power Supply, AC
Compatible Rack Unit
1U
Network Technology
10GBase-X, 100GBase-X, 25GBase-X
Media Type Supported
Optical Fiber
Manageable
Yes
Switch Management Type
Smart Managed
Expansion Slot Type
QSFP28
Port/Expansion Slot Details
24 x 100 Gigabit Ethernet QSFP28 Expansion Slot, 1 x USB 3.0 Port, 1 x Gigabit Ethernet SFP management Port, 1 x RJ-45 Management Port
Layer Supported
4
Maximum Data Transfer Rate
12.50-GB/s
Ethernet Technology
100 Gigabit Ethernet, 10 Gigabit Ethernet, 25 Gigabit Ethernet
Input Voltage
120 V AC, 230 V AC
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.