Nexus 9300 Series, 32p 400G QSFP-DD.
Mfr # N9K-C9332D-GX2B
Zoro # G816502955
product price: $48,349.99
/ea
Free Shipping & Returns
Key Features
Depth
22.9 in
Ethernet Technology
400 Gigabit Ethernet, 10 Gigabit Ethernet
Mounting Type
Compact, Rack-mountable
Environmentally Friendly
Yes
Expansion Slot Type
SFP+, QSFP-DD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9K-C9332D-GX2B
Zoro #
G816502955
UPC #
889728321525
Country of Origin
Multiple
Dimensions
Depth
22.9 in
Width
17.3 in
Height
1.7 in
Details
Ethernet Technology
400 Gigabit Ethernet, 10 Gigabit Ethernet
Item
Ethernet Switch
Mounting Type
Compact, Rack-mountable
Environmentally Friendly
Yes
Expansion Slot Type
SFP+, QSFP-DD
Compatible Rack Unit
1U
Total Number of Expansion Slots
34
Network Technology
10GBase-X
Number of SFP+ Slots
2
Power Source
Power Supply
Media Type Supported
Optical Fiber
Input Voltage
120 V AC, 230 V AC
Modular
Yes
Frequency
50 Hz, 60 Hz
Manageable
Yes
Port/Expansion Slot Details
2 x 10 Gigabit Ethernet Expansion Slot, 32 x 400 Gigabit Ethernet Expansion Slot
Power Consumption
1442 W
Networking Standards
IEEE 802.1ae
Layer Supported
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.