Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEXUS 9300 SERIES, 36P 40/100G QSFP28

  • Mfr # N9K-C9336C-FX2

  • Zoro # G321696866


product price: $24,738.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Depth
24.5 in
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
36
Compatible Rack Unit
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9K-C9336C-FX2
Zoro #
G321696866
UPC #
889728116374
Country of Origin
Multiple

Dimensions

Width
17.3 in
Depth
24.5 in
Height
1.7 in

Details

Media Type Supported
Optical Fiber
Total Number of Expansion Slots
36
Compatible Rack Unit
1U
Expansion Slot Type
QSFP28
Modular
Yes
Redundant Power Supply Supported
Yes
Mounting Type
Rack-mountable
Power Source
Power Supply
Port/Expansion Slot Details
36 x 100 Gigabit Ethernet Expansion Slot
Manageable
Yes
Number of SFP+ Slots
1
Number of Power Supplies Supported
2
Item
Ethernet Switch
Network Technology
100GBase-X
Ethernet Technology
100 Gigabit Ethernet
Power Consumption
367 W
Layer Supported
3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.