NEXUS 9300 WITH 96P 10G-T, 12P 100G QSFP

  • Mfr # N9K-C93216TC-FX2

  • Zoro # G716503083


product price:  $29,792.99
/ea
Free Shipping & Returns

Key Features

Uplink Port
Yes
Ethernet Technology
10 Gigabit Ethernet, 100 Gigabit Ethernet
Port/Expansion Slot Details
96 x 10 Gigabit Ethernet Network, 12 x 100 Gigabit Ethernet Uplink
Power Source
Power Supply
Total Number of Network Ports
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9K-C93216TC-FX2
Zoro #
G716503083
UPC #
889728208000
Country of Origin
Multiple

Dimensions

Width
17.4 in
Depth
23.6 in
Height
3.4 in

Details

Uplink Port
Yes
Ethernet Technology
10 Gigabit Ethernet, 100 Gigabit Ethernet
Port/Expansion Slot Details
96 x 10 Gigabit Ethernet Network, 12 x 100 Gigabit Ethernet Uplink
Power Source
Power Supply
Total Number of Network Ports
96
Mounting Type
Rack-mountable
Environmentally Friendly
Yes
Modular
Yes
Expansion Slot Type
QSFP28
Layer Supported
3
Power Consumption
965 W
Compatible Rack Unit
2U
Network Technology
10GBase-T, 100GBase-X
Total Number of Expansion Slots
12
Media Type Supported
Twisted Pair, Optical Fiber
Item
Ethernet Switch
Manageable
Yes
Redundant Power Supply Supported
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.