Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POE AC INPUT POWER MODULE FOR IE3000/200

  • Mfr # PWR-IE65W-PC-AC=

  • Zoro # G021703154


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
220 V AC, 110 V AC
Output Voltage
54 V DC
Compatibility
Cisco Industrial Ethernet 3000 Series Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWR-IE65W-PC-AC=
Zoro #
G021703154
UPC #
882658610882
Country of Origin
China

Details

Input Voltage
220 V AC, 110 V AC
Output Voltage
54 V DC
Compatibility
Cisco Industrial Ethernet 3000 Series Switches
Item
Power Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.