Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER INJECTOR 802.3BT, 5G MGIG ETHERNET

  • Mfr # AIR-PWRINJ7=

  • Zoro # G016554365


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Maximum Output Current
1.61 A
Input Voltage
120 V AC, 230 V AC
Width
2.6 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR-PWRINJ7=
Zoro #
G016554365
UPC #
889728441278
Country of Origin
China

Dimensions

Length
5.5 in
Width
2.6 in
Height
1.5 in

Details

Maximum Output Current
1.61 A
Input Voltage
120 V AC, 230 V AC
Item
PoE Injector
Minimum Output Voltage
54 V DC
Compatibility
Cisco Catalyst Access Points
Input Ports
1 x 5 Gigabit Ethernet
Maximum Output Power
50 W
Maximum Input Current
2 A
Maximum Output Voltage
57 V DC
Output Ports
1 x 5 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.