Shop CISCO
See all product information
Create Account
Power Supply - 120 V AC, 230 V AC Input -56 V DC Output
- Mfr # PWRC1715WACP=
- Zoro # G212487702
product price:Â
$
1,170.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Volts AC/DC
120V AC, 230V AC
Width
3.3"
Height
1.6"
Depth
12.2"
Output Voltage
-56 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWRC1715WACP=
- Zoro #
- G212487702
- UPC #
- 889728133586
- Country of Origin
- China
- Item
- Power Supply
- Volts AC/DC
- 120V AC, 230V AC
- Output Voltage
- -56 V DC
- Compatibility
- Cisco Catalyst 9300 Series Switch
- Output Current
- 12.80 A
Dimensions
- Width
- 3.3"
- Height
- 1.6"
- Depth
- 12.2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.