This item is Discontinued.

Cisco Refresh 24 port Gigabit Switch, SG11024NARF SG11024NARF

This item is Discontinued.

Cisco Refresh

24 port Gigabit Switch, SG11024NARF (Discontinued)

Mfr # SG11024NARF
Zoro # G4526725
UPC # 882658723001
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG11024NARF
Zoro #
G4526725
UPC #
882658723001
Country of Origin
Unknown

Dimensions

Depth
8"
Height
1.7"
Width
17.3"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

Cisco SG110-24 24-port Gigabit Switch + 2 Mini GBIC Ports 1U REMANUFACTURED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.