
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP8841K9RF
Zoro #
G011633850
UPC #
-
Country of Origin
China
Dimensions
Width
10.1 in
Depth
1.6 in
Height
9 in
Details
Item
IP Phone
Features
Energy Star
Speakerphone
Yes
Caller ID
Yes
Series
8800
Type
IP Phone
Number of Network (RJ-45) Ports
2
Communication Protocols
SIP, SDP, LLDP-MED, SRTP, DHCP, LLDP-PoE, RTP, LLDP, RTCP
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Power Source
AC Adapter
Energy Star
Yes
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Mounting
Wall
Green Environmental Attribute
Environmentally Friendly
Description
REFURB 8841 IP Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.