Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Bar Carbon Black Nav Wall

  • Mfr # CSBARWCK9

  • Zoro # G715232243


product price: $6,068.99
/ea
Free Shipping & Returns

Key Features

Width
21"
Height
3.2"
Depth
2.5"
Includes
Webex Room Navigator Wall-mount, Cable HDMI 2.0 Grey, 1.5m, Room Bar and Power Adapter, Network Cable Round 5m, HDMI Cable 1.5m, Screen & Wall Mount Kit, Privacy Cover
Video Encoding
H.263, H.239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBARWCK9
Zoro #
G715232243
UPC #
889728453998
Country of Origin
Taiwan, Province of China

Dimensions

Width
21"
Height
3.2"
Depth
2.5"

Details

Item
Video Conference Equipment
Includes
Webex Room Navigator Wall-mount, Cable HDMI 2.0 Grey, 1.5m, Room Bar and Power Adapter, Network Cable Round 5m, HDMI Cable 1.5m, Screen & Wall Mount Kit, Privacy Cover
Video Encoding
H.263, H.239
Graphics Modes (Content)
4K UHD
Ethernet Technology
Gigabit Ethernet
HDMI In
Yes
USB
Yes
HDMI Out
Yes
Number of HDMI Inputs
1
Video Bridging
Point-to-Point
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Image Sensor Type
CMOS
Audio Encoding
G.722.1, AAC-LD, G.729, G.711, G.722, Opus
Maximum Frame Rate
60 fps
Maximum Video Resolution (Content)
3840 x 2160
Network Technology
10/100/1000Base-T
ITU-T Recommendation
H.323, SIP, H.264, H.460.18/19
Number of HDMI Outputs
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.